
Sure-Loc Hardware Alta Handleset, PVD Brass Finish
Mfr # AT507 PVD
Zoro # G208763131
product price: $95.39
/ea
Free Shipping & Returns
Key Features
Height
11 7/8 in
Weight
3.5 lbs
Color
PVD Lifetime Brass Finish
Width
3 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AT507 PVD
Zoro #
G208763131
UPC #
-
Country of Origin
China
Dimensions
Height
11 7/8 in
Width
3 in
Details
Weight
3.5 lbs
Color
PVD Lifetime Brass Finish
Material
Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.