
Sure-Loc Hardware Alta Handleset, Satin Nickel
Mfr # AT507 15
Zoro # G508762926
product price: $95.19
/ea
Free Shipping & Returns
Key Features
Width
3 in
Color
Satin Nickel
Height
11 7/8 in
Weight
3.5 lbs
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AT507 15
Zoro #
G508762926
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
3 in
Height
11 7/8 in
Details
Color
Satin Nickel
Weight
3.5 lbs
Material
Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.