Sure-Loc Hardware Alta Handleset, Snowbird Handleset Trim, Flat Black, Left Hand

  • Mfr # AT507-SB LH FBL

  • Zoro # G808763036


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Handle Length
4 9/16 in
Height
11 7/8 in
Width
3 in
Color
Flat Black
Weight
4.05 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AT507-SB LH FBL
Zoro #
G808763036
UPC #
-
Country of Origin
China

Dimensions

Handle Length
4 9/16 in
Height
11 7/8 in
Width
3 in

Details

Color
Flat Black
Weight
4.05 lbs
Material
Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.