Sure-Loc Hardware Alta Handleset, Snowbird Handleset Trim, Vintage Bronze, Right Hand
- Mfr # AT507-SB RH 11P
- Zoro # G408762989
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Handle Length
4 9/16 in
Material
Zinc
Width
3 in
Weight
4.05 lbs
Color
Vintage Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AT507-SB RH 11P
- Zoro #
- G408762989
- UPC #
- -
- Country of Origin
- China
Dimensions
- Handle Length
- 4 9/16 in
- Width
- 3 in
- Height
- 11 7/8 in
Details
- Material
- Zinc
- Weight
- 4.05 lbs
- Color
- Vintage Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.