Sure-Loc Hardware Alta Handleset, Tahoe Handleset Trim, Polished Brass

  • Mfr # AT507-TA 3

  • Zoro # G708763082


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Handle Length
2 in
Height
11 7/8 in
Color
Polished Brass
Width
3 in
Weight
3.85 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AT507-TA 3
Zoro #
G708763082
UPC #
-
Country of Origin
China

Dimensions

Handle Length
2 in
Height
11 7/8 in
Width
3 in

Details

Color
Polished Brass
Weight
3.85 lbs
Material
Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.