Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sure-Loc Hardware Arapaho Passage Knob, Satin Nickel

  • Mfr # AR101 15

  • Zoro # G308412144


product price: $22.69
/ea

Key Features

Height
2 9/16 in
Material
Brass
Length
2 9/16 in
Width
1 5/8 in x 2 5/8 in
Includes
Two Door Knobs; Latch; Strike; Installation Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR101 15
Zoro #
G308412144
UPC #
-
Country of Origin
China

Dimensions

Height
2 9/16 in
Length
2 9/16 in
Width
1 5/8 in x 2 5/8 in

Details

Material
Brass
Includes
Two Door Knobs; Latch; Strike; Installation Hardware
For Use With
Residential
Color
Satin Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.