
Sure-Loc Hardware Aspen Handleset, Durango Handleset Trim, Vintage Bronze
Mfr # AN507-DU-RD 11P
Zoro # G108763019
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Handle Length
2 1/4 in
Weight
5.1 lbs
Height
13 3/16 in
Color
Vintage Bronze
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AN507-DU-RD 11P
Zoro #
G108763019
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Handle Length
2 1/4 in
Height
13 3/16 in
Width
3 3/16 in
Details
Weight
5.1 lbs
Color
Vintage Bronze
Material
Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.