Sure-Loc Hardware Aspen Handleset, Grade 2, Satin Nickel

  • Mfr # AN507-G2 15

  • Zoro # G508763046


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel
Material
Brass
Weight
4.9 lbs
Height
13 3/16 in
Width
3 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN507-G2 15
Zoro #
G508763046
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
13 3/16 in
Width
3 3/16 in

Details

Color
Satin Nickel
Material
Brass
Weight
4.9 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.