
Sure-Loc Hardware Aspen Handleset, Helena Dummy Lever, Satin Nickel
Mfr # AN507-HA 15
Zoro # G508763015
product price:Â $131.99
/ea
Free Shipping & Returns
Key Features
Handle Length
4 9/16 in
Height
13 3/16 in
Material
Brass
Color
Satin Nickel
Width
3 3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AN507-HA 15
Zoro #
G508763015
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Handle Length
4 9/16 in
Height
13 3/16 in
Width
3 3/16 in
Details
Material
Brass
Color
Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.