
Sure-Loc Hardware Basel 28 Degree Square Passage Lever, Satin Nickel
Mfr # BS101-28 15
Zoro # G808412149
product price: $56.79
/eaKey Features
For Use With
Residential
Includes
Two Door Levers; Latch; Strike; Installation Hardware
Width
2 9/16 in
Material
Zinc
Color
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BS101-28 15
Zoro #
G808412149
UPC #
-
Country of Origin
China
Dimensions
Width
2 9/16 in
Length
4 11/16 in
Depth
2 1/2 in
Height
2 9/16 in
Details
For Use With
Residential
Includes
Two Door Levers; Latch; Strike; Installation Hardware
Material
Zinc
Color
Satin Nickel
Net Weight
2.15 lbs
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.