Zoro Homepage

Sure-Loc Hardware Basel Round Dummy Lever, Flat Black

  • Mfr # BS100-RD FBL

  • Zoro # G708411969


product price: $28.39
/ea

Key Features

Color
Flat Black
Width
2 9/16 in
Material
Zinc
Includes
Installation Hardware; One Door Lever
Height
2 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS100-RD FBL
Zoro #
G708411969
UPC #
-
Country of Origin
China

Dimensions

Width
2 9/16 in
Height
2 9/16 in
Length
4 11/16 in

Details

Color
Flat Black
Material
Zinc
Includes
Installation Hardware; One Door Lever
For Use With
Residential

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.