Zoro Homepage

Sure-Loc Hardware Basel Square Dummy Lever, Satin Nickel

  • Mfr # BS100-SQ 15

  • Zoro # G408412044


product price: $25.55
/ea

Key Features

Includes
Installation Hardware; One Door Lever
Length
4 11/16 in
Color
Satin Nickel
Width
2 9/16 in
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS100-SQ 15
Zoro #
G408412044
UPC #
-
Country of Origin
China

Dimensions

Length
4 11/16 in
Width
2 9/16 in
Height
2 9/16 in

Details

Includes
Installation Hardware; One Door Lever
Color
Satin Nickel
Material
Zinc
For Use With
Residential

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products