Zoro Homepage

Sure-Loc Hardware Basel Square Entry Lever, Satin Nickel

  • Mfr # BS107-SQ 15

  • Zoro # G608412387


product price: $54.49
/ea

Key Features

Length
4 11/16 in
Material
Zinc
Weight
2.55 lbs
Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Width
2 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS107-SQ 15
Zoro #
G608412387
UPC #
-
Country of Origin
China

Dimensions

Length
4 11/16 in
Width
2 9/16 in
Height
2 9/16 in

Details

Material
Zinc
Weight
2.55 lbs
Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Color
Satin Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.