
Sure-Loc Hardware Bergen Square Dummy Knobset, Satin Stainless
Mfr # BG100-SQ 32D
Zoro # G408412105
product price: $21.25
/eaKey Features
Height
2 9/16 in
Color
Satin Stainless
Width
2 9/16 in
For Use With
Residential
Includes
Installation Hardware; One Door Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BG100-SQ 32D
Zoro #
G408412105
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
2 9/16 in
Width
2 9/16 in
Details
Color
Satin Stainless
For Use With
Residential
Includes
Installation Hardware; One Door Knob
Material
Stainless Steel
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.