Zoro Homepage

Sure-Loc Hardware Boulder Two post paper holder, Polished Chrome

  • Mfr # BL-PH2 26

  • Zoro # G208412961


product price: $31.55
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Material
Zinc
For Use With
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-PH2 26
Zoro #
G208412961
UPC #
-
Country of Origin
China

Dimensions

Height
2 3/4 in
Depth
3 5/8 in
Width
8 3/4 in
Dispenser Depth
1.97 in
Dispenser Height
3.38 in
Dispenser Width
1.95 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Material
Zinc
Color
Polished Chrome
For Use With
Residential
Includes
Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.