Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sure-Loc Hardware Cedar Dummy Lever with Return Satin Nickel

  • Mfr # CD100-HC 15

  • Zoro # G208412053


product price: $15.19
/ea

Key Features

Color
Satin Nickel
Height
2 9/16 in
Includes
Installation Hardware; One Door Knob
Length
4 1/8 in
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD100-HC 15
Zoro #
G208412053
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
2 9/16 in
Length
4 1/8 in
Width
2 9/16 in

Details

Color
Satin Nickel
Includes
Installation Hardware; One Door Knob
Material
Zinc
For Use With
Residential

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.