Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sure-Loc Hardware Cedar Dummy Trim, Polished Chrome

  • Mfr # CD100 26

  • Zoro # G808412477


product price: $16.99
/ea

Key Features

Length
4 1/8 in
Width
2 9/16 in
Height
2 9/16 in
For Use With
Residential
Color
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD100 26
Zoro #
G808412477
UPC #
-
Country of Origin
China

Dimensions

Length
4 1/8 in
Width
2 9/16 in
Height
2 9/16 in

Details

For Use With
Residential
Color
Polished Chrome
Material
Zinc
Includes
Installation Hardware; One Door Knob

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.