
Sure-Loc Hardware Cedar Entry Lever with KA Deadbolt, Polished Chrome
Mfr # CD107/DB201 26
Zoro # G308412380
product price: $52.65
/eaKey Features
Color
Polished Chrome
Width
2 9/16 in
Weight
2.65 lbs
Height
2 9/16 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CD107/DB201 26
Zoro #
G308412380
UPC #
-
Country of Origin
China
Dimensions
Width
2 9/16 in
Height
2 9/16 in
Length
4 1/8 in
Details
Color
Polished Chrome
Weight
2.65 lbs
Material
Zinc
Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock; Deadbolt
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.