Zoro Homepage

Sure-Loc Hardware Cedar Privacy Lever, Polished Chrome

  • Mfr # CD102 26

  • Zoro # G508412210


product price: $28.39
/ea

Key Features

Handle Length
4 1/8 in
Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Color
Polished Chrome
Height
2 9/16 in
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD102 26
Zoro #
G508412210
UPC #
-
Country of Origin
China

Dimensions

Handle Length
4 1/8 in
Height
2 9/16 in
Width
2 9/16 in

Details

Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Color
Polished Chrome
Material
Zinc

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.