
Sure-Loc Hardware Coral Handleset, Arapaho Handleset Trim, Vintage Bronze
Mfr # CR507-AR 11P
Zoro # G108763095
product price:Â $112.99
/ea
Free Shipping & Returns
Key Features
Handle Length
1 5/8 in x 2 5/8 in
Weight
3.85 lbs
Width
2 3/4 in
Material
Zinc
Color
Vintage Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CR507-AR 11P
Zoro #
G108763095
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Handle Length
1 5/8 in x 2 5/8 in
Width
2 3/4 in
Height
12 in
Details
Weight
3.85 lbs
Material
Zinc
Color
Vintage Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.