
Sure-Loc Hardware Coral Handleset, Bergen Round Handset Trim, Satin Nickel
Mfr # CR507-BG-RD 15
Zoro # G108763125
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Handle Length
2 in
Weight
4 lbs
Height
12 in
Color
Satin Nickel
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CR507-BG-RD 15
Zoro #
G108763125
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Handle Length
2 in
Height
12 in
Width
2 3/4 in
Details
Weight
4 lbs
Color
Satin Nickel
Material
Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.