
Sure-Loc Hardware Coral Handleset, Juniper Handleset Trim, Vintage Bronze
Mfr # CR507-JN 11P
Zoro # G708762924
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
Handle Length
2 3/16 in
Width
2 3/4 in
Height
12 in
Material
Zinc
Color
Vintage Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CR507-JN 11P
Zoro #
G708762924
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Handle Length
2 3/16 in
Width
2 3/4 in
Height
12 in
Details
Material
Zinc
Color
Vintage Bronze
Weight
3.8 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.