
Sure-Loc Hardware Coral Handleset, Satin Nickel
Mfr # CR507 15
Zoro # G408763146
product price: $96.79
/ea
Free Shipping & Returns
Key Features
Color
Satin Nickel
Weight
3.5 lbs
Height
12 in
Width
2 3/4 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR507 15
Zoro #
G408763146
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
12 in
Width
2 3/4 in
Details
Color
Satin Nickel
Weight
3.5 lbs
Material
Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.