Shop SURE-LOC HARDWARE
See all product information
Create Account
Sure-Loc Hardware Coral Handleset, Snowbird Handleset Trim, Vintage Bronze, Right Hand
- Mfr # CR507-SB RH 11P
- Zoro # G508763114
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Handle Length
4 9/16 in
Material
Zinc
Width
2 3/4 in
Weight
4.05 lbs
Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR507-SB RH 11P
- Zoro #
- G508763114
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Zinc
- Weight
- 4.05 lbs
- Color
- Vintage Bronze
Dimensions
- Handle Length
- 4 9/16 in
- Width
- 2 3/4 in
- Height
- 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.