Zoro Homepage

Sure-Loc Hardware Coronado Dummy Handleset, Satin Nickel

  • Mfr # CN500 15

  • Zoro # G708762917


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Height
12 in
Material
Brass
Color
Satin Nickel
Width
2 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN500 15
Zoro #
G708762917
UPC #
-
Country of Origin
China

Dimensions

Height
12 in
Width
2 11/16 in

Details

Material
Brass
Color
Satin Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.