
Sure-Loc Hardware Coronado Handleset with Round Thumb Turn, Cedar Handleset Trim, Vintage Bronze
Mfr # CN507-R-CD 11P
Zoro # G208763032
product price:Â $153.99
/ea
Free Shipping & Returns
Key Features
Handle Length
4 1/8 in
Color
Vintage Bronze
Height
12 in
Material
Brass
Width
2 11/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CN507-R-CD 11P
Zoro #
G208763032
UPC #
-
Country of Origin
China
Dimensions
Handle Length
4 1/8 in
Height
12 in
Width
2 11/16 in
Details
Color
Vintage Bronze
Material
Brass
Weight
4.5 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.