
Sure-Loc Hardware Coronado Handleset with Round Thumb Turn, Durango Handleset Trim, Satin Nickel
Mfr # CN507-R-DU-RD 15
Zoro # G408763078
product price:Â $138.99
/ea
Free Shipping & Returns
Key Features
Handle Length
2 1/4 in
Weight
4.3 lbs
Material
Brass
Width
2 11/16 in
Color
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CN507-R-DU-RD 15
Zoro #
G408763078
UPC #
-
Country of Origin
China
Dimensions
Handle Length
2 1/4 in
Width
2 11/16 in
Height
12 in
Details
Weight
4.3 lbs
Material
Brass
Color
Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.