Sure-Loc Hardware Coronado Handleset with Round Thumb Turn, Snowbird Handleset Trim, Vintage Bronze, Left Hand

  • Mfr # CN507-R-SB LH 11P
  • Zoro # G908763158
product price: 
$
156.99
/ea
Free Shipping & Returns

Key Features

Handle Length
4 9/16 in
Height
12 in
Weight
4.5 lbs
Color
Vintage Bronze
Width
2 11/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CN507-R-SB LH 11P
Zoro #
G908763158
UPC #
-
Country of Origin
China
Weight
4.5 lbs
Color
Vintage Bronze
Material
Brass

Dimensions

Handle Length
4 9/16 in
Height
12 in
Width
2 11/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.