
Sure-Loc Hardware Coronado Handleset with Square Thumb Turn, Basel Square Handleset Trim, Satin Nickel (Discontinued)
- Mfr # CN507-S-BS-SQ 15
- Zoro # G208762905
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CN507-S-BS-SQ 15
Zoro #
G208762905
UPC #
-
Country of Origin
China
Dimensions
Handle Length
4 11/16 in
Width
2 11/16 in
Height
12 in
Details
Color
Satin Nickel
Weight
4.8 lbs
Material
Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.