Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sure-Loc Hardware Cortina Privacy Lever, Flat Black

  • Mfr # CT102 FBL

  • Zoro # G808412248


product price: $51.39
/ea

Key Features

Handle Length
4 15/16 in
Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Material
Zinc
Color
Flat Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT102 FBL
Zoro #
G808412248
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Handle Length
4 15/16 in

Details

Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Material
Zinc
Color
Flat Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.