Zoro Homepage

Sure-Loc Hardware Durango Dummy Knob, Antique Nickel

  • Mfr # DU100 15A

  • Zoro # G308412106


product price: $13.59
/ea

Key Features

For Use With
Residential
Width
2 9/16 in
Color
Antique Nickel
Material
Brass
Includes
Installation Hardware; One Door Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DU100 15A
Zoro #
G308412106
UPC #
-
Country of Origin
China

Dimensions

Width
2 9/16 in
Height
2 9/16 in

Details

For Use With
Residential
Color
Antique Nickel
Material
Brass
Includes
Installation Hardware; One Door Knob

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.