Zoro Homepage

Sure-Loc Hardware Edge Dummy Lever, Grade 2, Flat Black, Left Hand

  • Mfr # EG100 FBL LH

  • Zoro # G108411965


product price: $21.45
/ea

Key Features

Width
2 1/2 in
For Use With
Residential
Material
Zinc
Length
4 5/8 in
Height
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG100 FBL LH
Zoro #
G108411965
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 1/2 in
Length
4 5/8 in
Height
2 1/2 in

Details

For Use With
Residential
Material
Zinc
Includes
Installation Hardware; One Door Knob
Color
Flat Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.