Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sure-Loc Hardware Edge Privacy Lever, Grade 2, Satin Nickel

  • Mfr # EG102 15

  • Zoro # G208412213


product price: $47.45
/ea

Key Features

Handle Length
4 5/8 in
Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Width
2 1/2 in
Height
2 1/2 in
Color
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG102 15
Zoro #
G208412213
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Handle Length
4 5/8 in
Width
2 1/2 in
Height
2 1/2 in

Details

Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Color
Satin Nickel
Material
Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.