Zoro Homepage

Sure-Loc Hardware Flush Barn Door Handle, Satin Nickel

  • Mfr # BARN-FL 15

  • Zoro # G108413303


product price: $34.79
/ea

Key Features

Width (In.)
2 3/32 in
For Use With
Residential
Material
Stainless Steel
Includes
Mounting Hardware
Color
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BARN-FL 15
Zoro #
G108413303
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
2 3/32 in
Depth (In.)
7 /64 in
Height
7 3/32 in

Details

For Use With
Residential
Material
Stainless Steel
Includes
Mounting Hardware
Color
Satin Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.