Sure-Loc Hardware Helena Entrance Lever, Satin Nickel

  • Mfr # HA107 15

  • Zoro # G308413301


product price:  $37.39
/ea

Key Features

Weight
1.7 lbs
Height
2 9/16 in
Length
4 9/16 in
Color
Satin Nickel
Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA107 15
Zoro #
G308413301
UPC #
-
Country of Origin
China

Dimensions

Height
2 9/16 in
Length
4 9/16 in
Width
2 9/16 in

Details

Weight
1.7 lbs
Color
Satin Nickel
Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Material
Zinc

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.