Sure-Loc Hardware Helena Entry Lever with KA Deadbolt, Vintage Bronze

  • Mfr # HA107/DB201 11P

  • Zoro # G408412389


product price:  $62.45
/ea

Key Features

Length
4 9/16 in
Width
2 9/16 in
Height
2 9/16 in
Material
Zinc
Color
Vintage Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HA107/DB201 11P
Zoro #
G408412389
UPC #
-
Country of Origin
China

Dimensions

Length
4 9/16 in
Width
2 9/16 in
Height
2 9/16 in

Details

Material
Zinc
Color
Vintage Bronze
Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock; Deadbolt

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products