Zoro Homepage

Sure-Loc Hardware Juneau Dummy Lever, Satin Stainless

  • Mfr # JU100 32D

  • Zoro # G908412056


product price: $33.25
/ea

Key Features

Material
Stainless Steel
Width
2 3/4 in
Includes
Installation Hardware; One Door Lever
For Use With
Residential
Height
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JU100 32D
Zoro #
G908412056
UPC #
-
Country of Origin
China

Dimensions

Width
2 3/4 in
Height
2 3/4 in
Length
5 5/16 in

Details

Material
Stainless Steel
Includes
Installation Hardware; One Door Lever
For Use With
Residential
Color
Satin Stainless

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.