Zoro Homepage

Sure-Loc Hardware Juneau Passage Lever, Polished Chrome

  • Mfr # JU101 26

  • Zoro # G608412196


product price: $54.49
/ea

Key Features

For Use With
Residential
Includes
Two Door Levers; Latch; Strike; Installation Hardware
Width
2 3/4 in
Length
5 5/16 in
Height
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JU101 26
Zoro #
G608412196
UPC #
-
Country of Origin
China

Dimensions

Width
2 3/4 in
Length
5 5/16 in
Height
2 3/4 in
Depth
2 3/4 in

Details

For Use With
Residential
Includes
Two Door Levers; Latch; Strike; Installation Hardware
Color
Polished Chrome
Net Weight
1.8 lbs
Material
Stainless Steel

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.