Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sure-Loc Hardware Juneau Privacy Lever, Flat Black

  • Mfr # JU102 FBL

  • Zoro # G808412231


product price: $64.69
/ea

Key Features

Handle Length
5 5/16 in
Includes
Two Door Levers; Latch; Strike; Installation Hardware; Lock
Height
2 3/4 in
Color
Flat Black
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JU102 FBL
Zoro #
G808412231
UPC #
-
Country of Origin
China

Dimensions

Handle Length
5 5/16 in
Height
2 3/4 in
Width
2 3/4 in

Details

Includes
Two Door Levers; Latch; Strike; Installation Hardware; Lock
Color
Flat Black
Material
Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.