Sure-Loc Hardware Koln Handleset with Round Thumb Turn, Basel Round Handleset Trim, Vintage Bronze

  • Mfr # KN507-R-BS-RD 11P

  • Zoro # G508763145


product price:  $215.99
/ea
Free Shipping & Returns

Key Features

Handle Length
4 11/16 in
Material
Brass
Width
2 7/16 in
Height
11 5/8 in
Weight
5.25 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KN507-R-BS-RD 11P
Zoro #
G508763145
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Handle Length
4 11/16 in
Width
2 7/16 in
Height
11 5/8 in

Details

Material
Brass
Weight
5.25 lbs
Color
Vintage Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.