Sure-Loc Hardware Koln Handleset with Square Thumb Turn, Basel Square Handleset Trim, Vintage Bronze

  • Mfr # KN507-S-BS-SQ 11P

  • Zoro # G008763089


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Handle Length
4 11/16 in
Height
11 5/8 in
Weight
5.3 lbs
Material
Brass
Width
2 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KN507-S-BS-SQ 11P
Zoro #
G008763089
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Handle Length
4 11/16 in
Height
11 5/8 in
Width
2 7/16 in

Details

Weight
5.3 lbs
Material
Brass
Color
Vintage Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.