Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sure-Loc Hardware Koln Handleset with Thumb Turn, Satin Stainless

  • Mfr # KN507 32D

  • Zoro # G108763200


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Height
11 5/8 in
Color
Satin Stainless
Width
2 7/16 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN507 32D
Zoro #
G108763200
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
11 5/8 in
Width
2 7/16 in

Details

Color
Satin Stainless
Material
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.