Sure-Loc Hardware Levanto Dummy Rosette, Nickel, Smooth Grip in Flat Black

  • Mfr # LV100 NI GRIP-SM FBL

  • Zoro # G908412483


product price:  $51.15
/ea

Key Features

Material
Zinc
For Use With
Residential
Color
Nickel
Length
4 3/4 in
Includes
Installation Hardware; One Door Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LV100 NI GRIP-SM FBL
Zoro #
G908412483
UPC #
-
Country of Origin
China

Dimensions

Length
4 3/4 in
Width
2 9/16 in
Height
4 1/8 in

Details

Material
Zinc
For Use With
Residential
Color
Nickel
Includes
Installation Hardware; One Door Knob

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.