
Sure-Loc Hardware Levanto Dummy Rosette, Polished Chrome, Smooth Grip in Flat Black
Mfr # LV100 26 GRIP-SM FBL
Zoro # G508412470
product price:Â $51.15
/eaKey Features
Length
4 3/4 in
Height
4 1/8 in
Material
Zinc
Color
Polished Chrome
For Use With
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LV100 26 GRIP-SM FBL
Zoro #
G508412470
UPC #
-
Country of Origin
China
Dimensions
Length
4 3/4 in
Height
4 1/8 in
Width
2 9/16 in
Details
Material
Zinc
Color
Polished Chrome
For Use With
Residential
Includes
Installation Hardware; One Door Knob
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.