Sure-Loc Hardware Levanto Dummy Rosette, Polished Chrome, Smooth Grip in Satin Brass

  • Mfr # LV100 26 GRIP-SM SB

  • Zoro # G808412491


product price:  $51.15
/ea

Key Features

Width
2 9/16 in
Includes
Installation Hardware; One Door Knob
Length
4 3/4 in
Material
Zinc
Height
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV100 26 GRIP-SM SB
Zoro #
G808412491
UPC #
-
Country of Origin
China

Dimensions

Width
2 9/16 in
Length
4 3/4 in
Height
4 1/8 in

Details

Includes
Installation Hardware; One Door Knob
Material
Zinc
For Use With
Residential
Color
Polished Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.