Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Smooth Grip in Nickel

  • Mfr # LV100 SB GRIP-SM NI

  • Zoro # G208412466


product price:  $50.69
/ea

Key Features

Width
2 9/16 in
For Use With
Residential
Color
Satin Brass
Height
4 1/8 in
Length
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV100 SB GRIP-SM NI
Zoro #
G208412466
UPC #
-
Country of Origin
China

Dimensions

Width
2 9/16 in
Height
4 1/8 in
Length
4 3/4 in

Details

For Use With
Residential
Color
Satin Brass
Includes
Installation Hardware; One Door Knob
Material
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.