Sure-Loc Hardware Levanto Passage Rosette, Nickel, Walnut Grip

  • Mfr # LV101 NI GRIP-WN

  • Zoro # G708412522


product price: $116.99
/ea
Free Shipping & Returns

Key Features

For Use With
Residential
Includes
Two Door Knobs; Latch; Strike; Installation Hardware
Height
4 1/8 in
Color
Nickel
Net Weight
2.8 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV101 NI GRIP-WN
Zoro #
G708412522
UPC #
-
Country of Origin
China

Dimensions

Height
4 1/8 in
Length
4 3/4 in
Depth
2 1/2 in
Width
2 9/16 in

Details

For Use With
Residential
Includes
Two Door Knobs; Latch; Strike; Installation Hardware
Color
Nickel
Net Weight
2.8 lbs
Material
Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.