Sure-Loc Hardware Levanto Passage Rosette, Polished Chrome, Smooth Grip in Polished Chrome

  • Mfr # LV101 26 GRIP-SM 26

  • Zoro # G208412527


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

For Use With
Residential
Includes
Two Door Knobs; Latch; Strike; Installation Hardware
Depth
2 1/2 in
Material
Zinc
Height
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV101 26 GRIP-SM 26
Zoro #
G208412527
UPC #
-
Country of Origin
China

Dimensions

Depth
2 1/2 in
Height
4 1/8 in
Width
2 9/16 in
Length
4 3/4 in

Details

For Use With
Residential
Includes
Two Door Knobs; Latch; Strike; Installation Hardware
Material
Zinc
Net Weight
2.8 lbs
Color
Polished Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.