Sure-Loc Hardware Levanto Privacy Rosette, Nickel, Smooth Grip in Flat Black

  • Mfr # LV102 NI GRIP-SM FBL

  • Zoro # G308412557


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Handle Length
4 3/4 in
Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Width
2 9/16 in
Color
Nickel
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LV102 NI GRIP-SM FBL
Zoro #
G308412557
UPC #
-
Country of Origin
China

Dimensions

Handle Length
4 3/4 in
Width
2 9/16 in
Height
4 1/8 in

Details

Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Color
Nickel
Material
Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.