
Sure-Loc Hardware Levanto Privacy Rosette, Satin Brass, Smooth Grip in Polished Chrome
Mfr # LV102 SB GRIP-SM 26
Zoro # G108412559
product price:Â $113.99
/ea
Free Shipping & Returns
Key Features
Handle Length
4 3/4 in
Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Material
Brass
Color
Satin Brass
Width
2 9/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LV102 SB GRIP-SM 26
Zoro #
G108412559
UPC #
-
Country of Origin
China
Dimensions
Handle Length
4 3/4 in
Width
2 9/16 in
Height
4 1/8 in
Details
Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Material
Brass
Color
Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.